missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Orange PU 65022 Low Shoe - Width 11
Optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure max performance at work and redefine the limits for safety shoes; range in protection classes S3 and S1 P
156.00 €
Specifications
Color | Black, Orange |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17260711
|
Uvex
6502235 |
35 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17270711
|
Uvex
6502236 |
36 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17280711
|
Uvex
6502237 |
37 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17290711
|
Uvex
6502238 |
38 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17200721
|
Uvex
6502239 |
39 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17210721
|
Uvex
6502240 |
40 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17220721
|
Uvex
6502241 |
41 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17230721
|
Uvex
6502242 |
42 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17240721
|
Uvex
6502243 |
43 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17250721
|
Uvex
6502244 |
44 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17260721
|
Uvex
6502245 |
45 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17270721
|
Uvex
6502246 |
46 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17280721
|
Uvex
6502247 |
47 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17290721
|
Uvex
6502248 |
48 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17200731
|
Uvex
6502249 |
49 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17210731
|
Uvex
6502250 |
50 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17220731
|
Uvex
6502251 |
51 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17230731
|
Uvex
6502252 |
52 |
156.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
Uvex 2 Shoe 6502.2 S3 SRC
- Sporty, multifunctional safety shoes
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, which does not restrict flexibility
- Made with new developed technology for exceptional wearer comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, leather upper material
- Distance mesh lining provides optimum breathability
- Comes with elastic laces for quick individual adjustment
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Fulfills ESD requirements: resistance to ground Kleiner of 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6502.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 |