missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Black/Orange PU 65032 Boot - Width 11
Optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure max performance at work and redefine the limits for safety shoes; range in protection classes S3 and S1 P
160.00 €
Specifications
Color | Black, Orange |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17280781
|
uvex
6503235 |
35 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17290781
|
uvex
6503236 |
36 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17200791
|
uvex
6503237 |
37 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17210791
|
uvex
6503238 |
38 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17220791
|
uvex
6503239 |
39 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17230791
|
uvex
6503240 |
40 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17240791
|
uvex
6503241 |
41 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17250791
|
uvex
6503242 |
42 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17260791
|
uvex
6503243 |
43 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17270791
|
uvex
6503244 |
44 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17280791
|
uvex
6503245 |
45 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17290791
|
uvex
6503246 |
46 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17200801
|
uvex
6503247 |
47 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17210801
|
uvex
6503248 |
48 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17220801
|
uvex
6503249 |
49 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17230801
|
uvex
6503250 |
50 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17240801
|
uvex
6503251 |
51 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17250801
|
uvex
6503252 |
52 |
160.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
Description
Uvex 2 Lace-Up Boot 6503.2 S3 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, which does not restrict flexibility
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, leather upper material
- Distance mesh lining provides optimum breathability
- Comes with elastic laces for quick individual adjustment
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Fulfills ESD requirements: resistance to ground Kleiner of 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6503.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 | |
ESD Safety Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Black/Orange PU 65032 Boot - Width 11