missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Black/Orange Rubber/PU 65232 Boot - Width 11
Incorporates shock absorption, ergonomic design and low weight materials to ensure max performance, lightweight PU midsole with VIBRAM rubber outsole for high levels of cut, chemical and heat resistance, improved grip on slippery terrain
172.00 €
Specifications
Color | Black, Orange |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane rubber (PU/RU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17291211
|
uvex
6523235 |
35 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17201221
|
uvex
6523236 |
36 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17211221
|
uvex
6523237 |
37 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17221221
|
uvex
6523238 |
38 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17231221
|
uvex
6523239 |
39 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17241221
|
uvex
6523240 |
40 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17251221
|
uvex
6523241 |
41 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17261221
|
uvex
6523242 |
42 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17271221
|
uvex
6523243 |
43 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17281221
|
uvex
6523244 |
44 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17291221
|
uvex
6523245 |
45 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17201231
|
uvex
6523246 |
46 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17211231
|
uvex
6523247 |
47 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17221231
|
uvex
6523248 |
48 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17231231
|
uvex
6523249 |
49 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17241231
|
uvex
6523250 |
50 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17251231
|
uvex
6523251 |
51 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17261231
|
uvex
6523252 |
52 |
172.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
Description
Uvex 2 VIBRAM Lace-Up Boot 6523.2 S3 HI HRO SRC
- Sporty, multifunctional safety boots
- Extremely light and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new high-performance technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-resistant leather upper material
- Distance mesh lining provides optimum breathability
- Reflecting elements for more safety
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue, dust tongue
- Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
- Meets ESD requirements: resistance to ground Kleiner of 35 megohms
- Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
- Multilayer sole system comprising PU midsole and highly slip resistant rubber outersole from VIBRAM
- Optimized ankle protection to ensure safety when working on ladders
- Rugged, self-cleaning sole ridges ensure max grip for demanding applications on uneven or dirty floors (SRC labeling)
- Withstands brief exposure to heat approx. 300°C
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6523.2
- Standard EN ISO 20345:2011 S3 HI HRO SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane rubber (PU/RU) | |
Reusable | |
Unisex | |
Chemicals and heat | |
Yes | |
S3 | |
ESD Safety Shoe |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Uvex 2 | |
No | |
SRC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Black/Orange Rubber/PU 65232 Boot - Width 11