missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Phenolic PolyCone Cap
Click to view available options
Quantity:
1600/Cs.
4100/Cs.
5500/Cs.
576/Cs.
Description
PolyCone Lined Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier. This liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off. Great for everything from liquids, to soaps, to macro-invertebrates.
- Liner molds itself around the sealing areas of finish as cap is screwed on
- Eliminates leakage, evaporation, contamination, binding and backing off
Specifications
Specifications
Color | Black |
Material | Phenolic Resin |
Quantity | 576/Cs. |
Closure Color | Black |
Liner Material | PolyCone |
Neck Finish | 28-400 |
Closure Included | Yes |
Product Type | PE Cone Lined Cap |
Closure Liner | Polyseal |
Closure Material | Phenolic |
Show More |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Black Phenolic PolyCone Cap >
Spot an opportunity for improvement?Share a Content Correction