missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Black Phenolic Resin Screw Caps
Click to view available options
Liner Material:
Butyl-PTFE
Polyethylene Foam
Polyethylene-coated Chipboard
Polyvinyl
Rubber
Thread Size (Metric):
18mm
18mm Polyex
18mm Teflon™
28mm
28mm PVDC
28mm Polyex
30mm
30mm Polyex
30mm Teflon™
33mm AS
35mm Polyex
35mm Teflon™
38mm TS
40mm
40mm Polyex
40mm Teflon™
48mm AS
Unit Size:
Pack of 100
Description
- Polyethylene-coated chipboard liners temperature resistant up to 80°C
- Rubber liners fully autoclavable
- Polyethylene foam liners temperature resistant up to 60°C
- Butyl-PTFE liners fully autoclavable
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Pack | 100Pack |
| Quantity | 100 Pack |
| Thread Size (Metric) | 33mm AS |
| Liner Material | Polyethylene-coated Chipboard |
| Product Type | Cap |
| Closure Type | Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction