missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials
Screw securely into place to seal squat or tall form glass screw neck specimen vials. Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials are foil lined and available in sizes to fit a variety of tall or squat form vials.
Brand: Fisherbrand™ 15304799
28.51 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- Specifically designed for use with Fisherbrand™ Glass Screw Neck Specimen Vials
- Polypropylene construction with foil lining
- Fit both tall and squat form vials
- Available in a variety of sizes to match vial specifications
- Screw neck specimen vials are suitable for media, diagnostic, storage, display, and sample collection applications
Specifications
Black | |
Polypropylene | |
Screw Cap | |
18 mm |