missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Type 1 Clear Glass Vials, with Dropper Assembly
Provides for accurate, reliable dispensing of various samples. Fisherbrand™ Type 1 Clear Glass Vials, with Dropper Assembly are manufactured from clear Type 1 neutral glass.
Brand: Fisherbrand™ 800059
This item is not returnable.
View return policy
Description
- With screw neck
- With black caps and bulbs
- Droppers are assembled but not fitted to vials
- Dropper assembly comprised of clear glass bottle dropper tube fitted to a polypropylene cap with a natural rubber bulb
Specifications
Clear | |
Borosilicate Glass | |
Screw | |
Polypropylene | |
58 mm | |
Screw Thread Vial |
20 mm | |
10 mL | |
Screw | |
Dropper Screw Cap | |
40/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction