Learn More
Brand™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask
Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask includes a polypropylene stopper, but is interchangeable with amber glass stopper. The dark flask protects against deterioration of light-sensitive liquids. Also includes batch number and certificate. USP individual- and USP batch certificate are also available by request.
63.35 € - 117.00 €
Specifications
Calibration | Calibrated To Contain |
---|---|
Closure Material | Polypropylene |
Color | Amber |
Material | Borosilicate Glass |
No. per Case | 2 Piece |
Product Code | Brand | Capacity (Metric) | Closure Size | Neck Style | Limit of Error | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Neck Style | Limit of Error | Price | Quantity & Availability | |||
11843192
|
Brand™
37402 |
10 mL | 10/19 | Wide | ±0.04 mL |
66.20 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
11818371
|
Brand™
37401 |
5 mL | 10/19 | Wide | ±0.04 mL |
63.65 €
Pack of 2 |
Estimated Shipment: 06-06-2025
Log in to see stock. |
|||
11894160
|
Brand™
37403 |
20 mL | 10/19 | Narrow | ±0.04 mL |
63.35 €
Pack of 2 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||
11804170
|
Brand™
37404 |
25 mL | 10/19 | Narrow | ±0.04 mL |
68.02 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
|||
11854020
|
Brand™
37406 |
50 mL | 14/23 | Wide | ±0.10 mL |
67.65 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
|||
11834170
|
Brand™
37405 |
50 mL | 12/21 | Narrow | ±0.06 mL |
66.15 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
11864020
|
Brand™
37407 |
100 mL | 14/23 | Narrow | ±0.10 mL |
73.90 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
|||
11834180
|
Brand™
37408 |
200 mL | 14/23 | Narrow | ±0.15 mL |
83.65 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
11874020
|
Brand™
37409 |
250 mL | 14/23 | Narrow | ±0.15 mL |
93.96 €
Pack of 2 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||
11884020
|
Brand™
37410 |
500 mL | 19/26 | Narrow | ±0.25 mL |
117.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
10399800
|
Brand™
37411 |
1000 mL | 24/29 | Narrow | ±0.4 mL |
89.90 €
Each |
In Stock
Log in to see stock. |
|||
Description
- Manufactured from Amber Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- The dark glass protects against deterioration of light-sensitive liquids.
- Includes polypropylene stopper, but is interchangeable with amber glass stopper.
- Batch number and certificate included. USP individual- and USP batch certificate are also available by request.
Specifications
Calibrated To Contain | |
Amber | |
2 Piece |
Polypropylene | |
Borosilicate Glass | |
A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.