missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask

Product Code. 11878351 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
Limit of Error:
±0.06 mL
±0.09 mL
±0.15 mL
±0.25 mL
±0.4 mL
±0.6 mL
±0.9 mL
±1.8 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11878351

Brand: Brand™ 36750

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask includes polypropylene stopper. White enamel DE-M marking provides quick volume check.

  • Manufactured from Borosilicate Glass
  • Complies with DIN EN ISO 1042
  • Class B
  • Calibrated to contain (TC, In.)
  • Includes polypropylene stopper
  • White enamel DE-M marking provides quick volume check
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Color Clear
Capacity (Metric) 200 mL
Material Borosilicate Glass
Limit of Error ±0.25 mL
No. per Case 2 Piece
Tolerance ±0.25 mL
Class B
Closure Size 14/23
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.