missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Blaubrand™ Amber Borosilicate Glass Class A USP Volumetric Flask With Glass Stopper
Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper protects light-sensitive liquids from deterioration. Glass stopper is Interchangeable with polypropylene stopper. USP individual certificate available upon request.
83.40 € - 85.55 €
Specifications
Calibration | Calibrated To Contain |
---|---|
Certifications/Compliance | DIN EN ISO 1042, USP individual certificate by request |
Closure Material | Glass |
Color | Amber |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Closure Size | Product Type | Limit of Error | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Product Type | Limit of Error | Price | Quantity & Availability | ||
15252845
|
Brand™
37464 |
25 mL | 10/16 | Volumetric Flask | ±0.03 mL |
83.40 €
Pack of 2 |
In Stock
Log in to see stock. |
||
15272845
|
Brand™
37467 |
100 mL | 14/23 | Volumetric Flask | ±0.08 mL |
85.55 €
Pack of 2 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||
Description
- Manufactured from Amber Borosilicate Glass
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Includes amber glass stopper, interchangeable with polypropylene stopper.
- Dark amber flask protects light-sensitive liquids from deterioration.
Specifications
Calibrated To Contain | |
Glass | |
Borosilicate Glass | |
Volumetric Flask |
DIN EN ISO 1042, USP individual certificate by request | |
Amber | |
2 Piece | |
A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title