missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Borosilicate Glass Compact Burettes
Fast to dismantle and easy to clean. BRAND™ Blaubrand™ Borosilicate Glass Compact Burettes are also simple to repair because all individual components replaceable.
85.90 € - 88.70 €
Specifications
Length (Metric) | 800 mm |
---|---|
Material | Borosilicate Glass |
Includes | Removable PTFE Stopcock |
Stopcock Material | PTFE |
Class | Class AS |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10397482
|
BRAND™
13916 |
25 mL |
85.90 €
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
10464342
|
BRAND™
13918 |
50 mL |
88.70 €
Each |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||||
Description
- Includes removable PTFE stopcock
- Fast to dismantle and easy to clean.
- Simple repair - all individual components replaceable.
- Borosilicate glass construction (Boro 3.3 to DIN EN ISO 385.)
- Calibrated to deliver (TD, Ex).
- Schellbach stripe.
Specifications
800 mm | |
Removable PTFE Stopcock | |
Class AS |
Borosilicate Glass | |
PTFE | |
DIN EN ISO 385, USP |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ BLAUBRAND™ Borosilicate Glass Compact Burettes