missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Class A Borosillicate Glass Tall Form Measuring Cylinder
Manufactured from Borosilicate Glass and complies with DIN ISO 4788 standards. BRAND™ Blaubrand™ Class A Borosilicate Glass Tall Form Measuring Cylinder includes integral spout and hexagonal glass base for stability. Graduations are marked in blue enamel for easy volume assessment.
Brand: BRAND™ 32164
117.11 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from Borosilicate Glass
- Complies with DIN ISO 4788 standards
- Calibrated to contain (TC, In.)
- Includes integral spout and hexagonal glass base for stability
- Graduations marked in blue enamel for easy volume assessment

Specifications
DIN EN ISO 4788 | |
505 mm | |
2000 mL | |
20 mL | |
20mL |
A | |
Borosilicate Glass | |
DE-M marking, blue enamel graduations | |
Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Blaubrand™ Class A Borosillicate Glass Tall Form Measuring Cylinder > Capacity: 2000mL
Spot an opportunity for improvement?Share a Content Correction