Learn More
BRAND™ Blaubrand™ Class A Borosillicate Glass Tall Form Measuring Cylinder
Manufactured from Borosilicate Glass and complies with DIN ISO 4788 standards. BRAND™ Blaubrand™ Class A Borosilicate Glass Tall Form Measuring Cylinder includes integral spout and hexagonal glass base for stability. Graduations are marked in blue enamel for easy volume assessment.
Brand: BRAND™ 32154
96.69 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Manufactured from Borosilicate Glass
- Complies with DIN ISO 4788 standards
- Calibrated to contain (TC, In.)
- Includes integral spout and hexagonal glass base for stability
- Graduations marked in blue enamel for easy volume assessment

Specifications
Hexagonal | |
Blue | |
DIN EN ISO 4788 | |
365 mm | |
Graduated Measuring Cylinder | |
500 mL | |
DE-M marking, blue enamel graduations | |
Autoclavable |
To Contain | |
Round | |
A | |
±2.5 mL | |
Borosilicate Glass | |
Batch Certificate | |
5 mL | |
5mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.