missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks are calibrated to contain a precise amount of liquid at a specific temperature. Narrow neck and wide neck options available in a variety of sizes. Includes polypropylene stopper and DE-M marking.
Brand: BRAND™ 36852
61.74 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- Includes polypropylene stopper and DE-M marking

Specifications
Calibrated To Contain | |
Polypropylene | |
500 mL | |
±0.25 mL | |
2 Pack | |
A | |
19/26 |
USP individual and USP batch-certificate, DIN EN ISO 1042 | |
Clear | |
Borosilicate Glass | |
Narrow | |
Yes | |
Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction