missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks

Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks are calibrated to contain a precise amount of liquid at a specific temperature. Narrow neck and wide neck options available in a variety of sizes. Includes polypropylene stopper and DE-M marking.

Brand:  BRAND™ 36846

37.10 EUR valid until 2024-12-31
Use promo code "21985" to get your promotional price.


 View more versions of this product

Product Code. 15517841

  • 43.20 € / Pack of 2
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Class A Volumetric Flask
  • Constructed of Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards
  • Calibrated to contain (TC, In)
  • Narrow neck and wide neck options available in a variety of sizes
  • Includes polypropylene stopper and DE-M marking
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibrated To Contain
Polypropylene
20 mL
±0.06 mL
2 Pack
A
12/21
DIN EN ISO 1042
Clear
Borosilicate Glass
Wide
Yes
Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers