missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Glass Stopper

Product Code. 11844120 Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
Neck Style:
Narrow
Wide
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11844120

Brand: BRAND™ 37268

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Class A Volumetric Flask with Glass Stopper is available in both narrow neck and wide neck options in a variety of sizes. DE-M marking on neck provides quick and accurate volume check.

  • Class A Volumetric Flask
  • Constructed of Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards
  • DAkkS calibration certificate available upon request
  • Calibrated to contain (TC, In)
  • Narrow neck and wide neck options available in a variety of sizes
  • DE-M marking provides quick and accurate volume check
  • Glass stopper included
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042
Closure Material Glass
Color Clear
Description DE-M Marking
Capacity (Metric) 20 mL
Material Borosilicate Glass
Limit of Error ±0.06 mL
Neck Style Wide
No. per Case 1 Each
Graduated Yes
Class A
Closure Size 12/21
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.