missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Eterna™ Class AS Bulb Pipets, with Batch Certificate
Manufactured from AR-GLAS™ Soda-lime glass and complies with DIN EN ISO 648 standards. Delivered with batch number and one batch certificate per packing unit of the manufacturer. Total order delivered from one batch (to the extent possible).
49.00 € - 53.00 €
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 648, DIN 12691 |
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15811508
|
BRAND™
|
5 mL |
49.00 €
Pack of 6 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
15821508
|
BRAND™
|
10 mL |
53.00 €
Pack of 6 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- DIN EN ISO 648. Calibrated to deliver (TD, Ex).
- Waiting time 5 seconds.
- Delivered with batch number and one batch certificate per packing unit of the manufacturer.
- Total order delivered from one batch (to the extent possible)
Specifications
To Deliver | |
AS | |
Yes | |
DE-M Marking |
DIN EN ISO 648, DIN 12691 | |
AR-GLAS, Soda Lime Glass | |
Amber | |
Volumetric Bulb Pipet |