missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Graduated Pipette

BLAUBRAND™ Graduated Pipette includes a cotton plug.

Brand:  BRAND™ 28415

90.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 12078359

  • 92.25 € / Pack of 6
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Type 3 (zero on top)
  • Calibrated to deliver (TD, Ex)
  • Waiting time 5 seconds
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.1 mL
DIN EN ISO 835
TD, Ex
Yes
25 mL
Yes
AS
AR-GLAS
0.1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ BLAUBRAND™ Graduated Pipette > Volume: 25 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.