missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ One-Mark Bulb Pipettes

Unique class AS volumetric pipettes made of Soda-lime glass with 1 marking and blue graduation with a volume of 20ml, a tolerance of 0.03 ±ml, and an overall length of 510 ± 10mm.

Brand:  BRAND™ 29703

55.85 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11313854

  • 76.80 € / Pack of 12
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
  • Blaubrand™ DIN EN ISO 648
  • DE-M marking with batch number
  • Graduations and inscriptions in highly contrasting blue enamel Calibrated to deliver (EX)
  • All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
  • Also available with individual certificate or DAkkS (former DKD) calibration certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

To Deliver
AS
12/Pk.
2 mL
One-mark Bulb Pipet
DIN EN ISO 648
5 sec.
Orange
330 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.