missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ One-Mark Bulb Pipettes
Unique class AS volumetric pipettes made of Soda-lime glass with 1 marking and blue graduation with a volume of 20ml, a tolerance of 0.03 ±ml, and an overall length of 510 ± 10mm.
Brand: BRAND™ 29714
70.23 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
- Blaubrand™
- DIN EN ISO 648
- DE-M marking with batch number
- Calibrated to deliver (EX)
- All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
- Also available with individual certificate or DAkkS (former DKD) calibration certificate
- Volume: 20ml
- Tolerance: 0.03 ±ml
- Overall length: 510 ± 10mm
Specifications
To Deliver | |
AS | |
6/Pk. | |
20 mL | |
One-mark Bulb Pipet |
DIN EN ISO 648 | |
5 sec. | |
Yellow | |
510 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction