missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ One-Mark Bulb Pipettes, with Certificate
Shop All Brand Products
Click to view available options
Volume (Metric):
2 mL
2.5 mL
Unit Size:
Each
Description
- Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
- Blaubrand™ DIN EN ISO 648
- DE-M marking with batch number
- Graduations and inscriptions in highly contrasting blue enamel Calibrated to deliver (EX)
- All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
- Delivered with individual conformity certificate
Specifications
Specifications
| Calibration | To Deliver |
| Certifications/Compliance | DIN EN ISO 648 |
| Class | AS |
| Material | AR-GLAS |
| Min. Flow Time | 5 sec. |
| Tolerance | 0.01 mL |
| Volume (Metric) | 2.5 mL |
| Length (Metric) | 330 mm |
| Type | One-mark Bulb Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction