missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. DAkkS calibration certificate available upon request.
50.45 € - 122.00 €
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 648, ISO 1769 |
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Tolerance | Color | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tolerance | Color | Length (Metric) | Price | Quantity & Availability | ||
11393844
|
BRAND™
29701 |
0.5 mL | ±0.005 | Black | 300 mm |
93.00 €
Pack of 12 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
||
11333854
|
BRAND™
29705 |
3 mL | ±0.01 mL | Black | 330 mm |
64.15 €
Pack of 6 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
11343854
|
BRAND™
29706 |
4 mL | ±0.015 mL | Red | 400 mm |
50.45 €
Pack of 6 |
In Stock
Log in to see stock. |
||
11353854
|
BRAND™
29707 |
5 mL | 0.015 mL | White | 400 mm |
55.80 €
Pack of 6 |
In Stock
Log in to see stock. |
||
11363854
|
BRAND™
29708 |
6 mL | ±0.015 mL | Orange | 400 mm |
64.90 €
Pack of 6 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
11373854
|
BRAND™
29709 |
7 mL | ±0.015 mL | Green | 400 mm |
63.95 €
Pack of 6 |
In Stock
Log in to see stock. |
||
11303864
|
BRAND™
29712 |
10 mL | ±0.02 mL | Red | 440 mm |
91.00 €
Pack of 6 |
In Stock
Log in to see stock. |
||
11313864
|
BRAND™
29713 |
15 mL | ±0.03 mL | Green | 510 mm |
64.90 €
Pack of 6 |
In Stock
Log in to see stock. |
||
11333864
|
BRAND™
29715 |
25 mL | ±0.03 mL | Blue | 520 mm |
65.15 €
Pack of 6 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
11343864
|
BRAND™
29716 |
30 mL | ±0.03 mL | Black | 520 mm |
122.00 €
Pack of 6 |
In Stock
Log in to see stock. |
||
11363864
|
BRAND™
29718 |
50 mL | ±0.05 mL | Red | 540 mm |
86.45 €
Pack of 6 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
11373864
|
BRAND™
29719 |
100 mL | ±0.08 mL | Yellow | 585 mm |
120.00 €
Pack of 6 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
||
11353864
|
BRAND™
29717 |
40 mL | ±0.05 mL | White | 540 mm |
94.10 €
Pack of 6 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
Description
- Manufactured from AR-GLAS™ Soda-lime glass
- 1-Mark with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- DAkkS calibration certificate available upon request.
Specifications
To Deliver | |
AS | |
Yes | |
DE-M Marking |
DIN EN ISO 648, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Blue | |
Bulb Pipet |