missing translation for 'onlineSavingsMsg'
Learn More

Interscience JumboMix 3500 P CC. 3500 mL Lab Blender

JumboMix 3500 P CC enables the quick homogenizing of large samples. It is an easy-to-use and powerful lab homogenizer.

Brand:  Interscience 031230

Product Code. 10070321

  • 14400.00 € / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

3500 mL lab blender for solid sample preparation: Stainless steel plain door, digital display, variable speed, adjustable paddles (220-240V). Delivered with:
  • 1 power cable
  • 1 quick user guide
  • 1 user’s manual
  • 1 free pack of blender bags
Specifications

Specifications

Lab Blender
220 V, 50 Hz
400 W
200 - 3750 mL
200 mL to 3750 mL
47 cm
18.43 in.
20.59 in.
20.16 in.
Stainless Steel
ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual)
The JumboMix is great for sample pooling, in baby formula, chocolate, minced meat... It is useful for E. coli O157:H7 testing, Trichinella (WarmMix model), Salmonella spp, parasites Cryptosporidium and Giardia.
Delivered with: 1 security drip tray, 1 power cable, 1 user's manual, 1 quick user guide, 1 free pack of blender bags
1.5, 3, 4.5, 6 strokes/sec.
220/240 V
50/60 Hz
400 W
0.35pt to 6.60 pt
185.04in
51.2 x 52.3 x 46.8 cm
46.8 cm
52.3 cm
51.2 cm
Stainless Steel
The JumboMix 3500 P CC efficiently blends any type of sample, up to 400 g, for optimal bacterial extraction. It is equipped with a patented system of adjustable paddles to adapt itself to any sample. It is also great for sample pooling. The multifunction screen enables easy control of the blending parameters.
sample bag
JumboMix 3500 P CC
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers