missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters
Constructed of aluminum alloy
102.00 € - 187.00 €
Specifications
For Use With (Equipment) | Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
---|---|
Material | Aluminum Alloy |
Type | Block |
Product Code | Brand | Capacity (Metric) | No. of Places | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | No. of Places | Price | Quantity & Availability | ||||
15347938
|
Fisherbrand™
88860103 |
1.5 mL | 28 |
107.00 €
Each |
In Stock
Log in to see stock. |
||||
15357938
|
Fisherbrand™
88860104 |
2 mL | 28 |
107.00 €
Each |
In Stock
Log in to see stock. |
||||
15317948
|
Fisherbrand™
88860110 |
0.5 mL | 40 |
102.00 €
Each |
In Stock
Log in to see stock. |
||||
15387948
|
Fisherbrand™
88860116 |
15 mL | 15 |
186.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
15397948
|
Fisherbrand™
88860117 |
50 mL | 4 |
187.00 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
Description
A variety of blocks for any application
Specifications
Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) | |
Aluminum Alloy | |
Block |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title