missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blood Collection Tray Replacement Insert for Tube Racks
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
These inserts are made out of polystyrene and are disposable. Each insert features a deep pocket for a sharps container and several smaller pockets for tube storage and blood collection accessories.
62.60 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Dimensions (L x W x H) | 14.48 x 8.25 x 5.12 in. |
Material | Polystyrene |
Product Type | Replacement Inserts |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11507613
![]() |
Fisherbrand™
HS2201A |
13 mm Tube Racks |
62.60 €
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11517613
![]() |
Fisherbrand™
HS2201B |
16 mm Tube Racks |
62.60 €
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Available for a 13 mm or 16 mm tube rack
- Inserts are removable, washable, and disposable
Specifications
Not Autoclavable | |
14.48 x 8.25 x 5.12 in. | |
Replacement Inserts | |
368 mm | |
0.24 kg |
White | |
Polystyrene | |
130 mm | |
8 Compartments | |
209.6 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title