missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Automatic Burettes with Lateral PTFE Stopcock, Blue Graduation
Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class B Automatic Burettes with Blue Graduation are available in a range of capacities to fit your needs.
Brand: Hirschmann™ 3410375
This item is not returnable.
View return policy
Description
- Acc. To Pellet
- Schellbach
- Short line
- With blue graduation
- Acc. to DIN EN ISO 385
- Lateral stopcock with PTFE spindle, without intermediate stopcock
Specifications
50 mL | |
Glass | |
2000 mL Clear Glass Storage Bottle | |
Lateral | |
±0.075 mL | |
Class B |
500 mm | |
0.1 mL | |
Blue | |
PTFE | |
Automatic Titrating Buret | |
DIN EN ISO 385 |