missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Blue SMS Sterilization Wraps, 88 gsm

Shop All Keystone Cleanroom Products Products


Click to view available options
Dimensions (L x W):
10.2 x 10.2 cm (4 x 4 in.)
101.6 x 101.6 cm (40 x 40 in.)
114.3 x 114.3 cm (45 x 45 in.)
114.3 x 121.9 cm (45 x 48 in.)
121.9 x 121.9 cm (48 x 48 in.)
137.2 x 137.2 cm (54 x 54 in.)
137.2 x 182.9 cm (54 x 72 in.)
15.2 x 15.2 cm (6 x 6 in.)
152.4 x 152.4 cm (60 x 60 in.)
152.4 x 203.2 cm (60 x 80 in.)
20.3 x 20.3 cm (8 x 8 in.)
22.9 x 22.9 cm (9 x 9 in.)
22.9 x 30.5 cm (9 x 12 in.)
3.8 x 3.8 cm (1.5 x 1.5 in.)
30.5 x 30.5 cm (12 x 12 in.)
38.1 x 38.1 cm (15 x 15 in.)
45.7 x 45.7 cm (18 x 18 in.)
45.7 x 55.9 cm (18 x 22 in.)
50.8 x 50.8 cm (20 x 20 in.)
61 x 61 cm (24 x 24 in.)
7.6 x 7.6 cm (3 x 3 in.)
76.2 cm
76.2 x 76.2 cm (30 x 30 in.)
91.4 x 91.4 cm (36 x 36 in.)
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 3000
Pack of 50
Description
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Clean - no cellulose
- Strong, rip and tear resistant 88 gsm material
- Soft and drape-able fabric
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
Specifications
Specifications
| Basis Weight | 45.7 cm |
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Color | Blue |
| Disposable | Single-use |
| Material | SMS Fabric |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Moisture Vapor Transmission Rate | 54 in. |
| No. per Case | 137.2 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction