missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Blue SMS Sterilization Wraps, 88 gsm
BIOPHARMAGREENER_CHOICE

Product Code. 17891501 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
10.2 x 10.2 cm (4 x 4 in.)
101.6 x 101.6 cm (40 x 40 in.)
114.3 x 114.3 cm (45 x 45 in.)
114.3 x 121.9 cm (45 x 48 in.)
121.9 x 121.9 cm (48 x 48 in.)
137.2 x 137.2 cm (54 x 54 in.)
137.2 x 182.9 cm (54 x 72 in.)
15.2 x 15.2 cm (6 x 6 in.)
152.4 x 152.4 cm (60 x 60 in.)
152.4 x 203.2 cm (60 x 80 in.)
20.3 x 20.3 cm (8 x 8 in.)
22.9 x 22.9 cm (9 x 9 in.)
22.9 x 30.5 cm (9 x 12 in.)
3.8 x 3.8 cm (1.5 x 1.5 in.)
30.5 x 30.5 cm (12 x 12 in.)
38.1 x 38.1 cm (15 x 15 in.)
45.7 x 45.7 cm (18 x 18 in.)
45.7 x 55.9 cm (18 x 22 in.)
50.8 x 50.8 cm (20 x 20 in.)
61 x 61 cm (24 x 24 in.)
7.6 x 7.6 cm (3 x 3 in.)
76.2 cm
76.2 x 76.2 cm (30 x 30 in.)
91.4 x 91.4 cm (36 x 36 in.)
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 3000
Pack of 50
This item is not returnable. View return policy

Product Code. 17891501

Brand: Keystone Cleanroom Products KCRP6001818

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.

  • Manufactured and packaged in a Certified ISO 8 cleanroom
  • Clean - no cellulose
  • Strong, rip and tear resistant 88 gsm material
  • Soft and drape-able fabric
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color Blue
Disposable Single-use
Material SMS Fabric
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Dimensions (L x W) 45.7 x 45.7 cm (18 x 18 in.)
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Product Type Sterilization Wrap (Super-duty)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.