missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ BlueLine Special Sensor Electrodes
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine Special Sensor Electrodes are pH electrodes for a wide range of special applications like ultrapure water and emulsions or measurements in semi-solid samples.
Brand: SI Analytics™ 285129139
This item is not returnable.
View return policy
Description
- pH electrodes for surface measurements
- For small sample amounts
- For ultrapure water and emulsions or measurements in semi-solid samples
- Available as a redox electrodes and a conductivity electrode for media with low ionic content
Specifications
Precision Electrode pH 13 | |
Ground Joint Diaphragm | |
0 to 14 | |
Ag/AgCl | |
Blueline 13 PH | |
170 mm |
Plug Head | |
Glass | |
pH Combination Electrode | |
Cylinder | |
-5°C to +100°C | |
12 mm |