missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: CleanLift™ Indoor/Outdoor Vinyl

BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Brand:  Brady™ 143378

 View more versions of this product

Product Code. 12764069

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • All-in-one cartridge includes ribbon and label supply
Specifications

Specifications

Black on Yellow
Vinyl
1.5 in.
762 cm
Permanent
Gloss
-40°C to +82°C
Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker
25 ft.
38.10 mm
0.004 in.
Non-sterile
-40 to 180°F
ASTM D 523, PSTC-133, RoHS
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers