missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 TLS 2200™ Series Defender™ Tamper Resistant Vinyl Labels - White
Tamper-Resistant Vinyl (B-351) is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
Brand: Brady™ 018701
This item is not returnable.
View return policy
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -40 to 180° F (-40 to 82° C)
Specifications
Not Autoclavable | |
Label | |
White | |
Vinyl | |
Labels | |
1 | |
500/Roll | |
1 x 0.5 in. (W x H) | |
1 in. | |
73.66 mm | |
0.5 in. |
ASTM D 1000; ASTM D 2979; ASTM G 155 | |
Permanent Acrylic | |
Roll | |
Thermal Transfer | |
BMP™61 Labeling System; BMP™71 Label Printer;TLS 2200™ Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System | |
No Text | |
Rectangle | |
0.5 x 1 in. | |
1 in. | |
1 in. | |
0.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction