missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP51 Label Printer Kit, EU

Multi-featured portable label maker for quickly making labels on the go. Brady™ BMP51 Label Printer Kit includes a built-in cutter and uses easy, top-loading cartridges. EU plug.

Brand:  Brady™ 710896

 View more versions of this product

Product Code. 11902732

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • 300 DPI print head.
  • Prints labels up to 38.1mm wide.
  • Prints on continuous and die-cut materials.
  • Includes built-in cutter, easy top-loading cartridges, options for battery power
  • Full QWERTY keyboard
Specifications

Specifications

Label Printer
Thermal Transfer
90 mm
38.1 mm
QWERTY
Danish, Dutch, English, Finnish, French, German, Italian, Norwegian (Bokmål), Portuguese, Spanish, Swedish
25.4 mm/sec.
LabelMark
1.4 kg
1 Ea.
Lithium ion battery and AC power
Monocolor LCD
115 mm
225 mm
Monochrome
This printer ships in a hard case with a Rechargeable Lithium Ion Battery, USB Cable, AC adaptor with power cord, Product CD, Brady Printer Drivers CD, Quick Start Guide, a Bluetooth network card, LabelMark Standard Labelling Software and an MC1-1000-422
48 MB - up to 25,000 labels
300 dpi
USB, Bluetooth. Optional: Ethernet, WiFi
Electrical, datacom, facility/safety, product and panel manufacturing, and laboratory labelling applications
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.