missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Rods
Click to view available options
Diameter (Metric) Outer:
6 mm
8 mm
10 mm
12 mm
20 mm
Unit Size:
Each
Description
- White PTFE rods
- For further treatment and processing in lengths of up to 2m
- Diameter and length are nominal dimensions and can contain a machining allowance
- Universal chemical resistance
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Material | PTFE |
| Diameter (Metric) Outer | 12 mm |
| For Use With (Application) | Further treatment and processing in lengths of up to 2m |
| Min. Operating Temperature (Metric) | -200°C |
| Color | White |
| Max. Operating Temperature (Metric) | -200°C |
| Product Type | PTFE Rod |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction