missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Screw-in Tubing Connectors

Product Code. 10480722
Click to view available options
Tubing Size:
11mm O.D., 25mm I.D.
4.5mm O.D., 2.5mm I.D.
9mm O.D., 5.8mm I.D.
9mm O.D., 5mm I.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10480722

Brand: Bohlender™ D57906

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect elastic tubing with these tubing connectors. BOLA PTFE Tubing Connectors feature universal chemical resistance and are vacuum suitable.

  • PTFE straight fitting
  • One connector for elastic tubing (e.g. Viton, Tygon, silicone) and one screw-in thread (either NPT or G)
  • Universal chemical resistance
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 5.8 mm
Material PTFE
Diameter (Metric) Outer 9 mm
Overall Length (Metric) 22 mm
For Use With Wrench Size: 15mm
For Use With (Application) Connecting Elastic Tubing
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 10/Pk.
Tubing Size 9mm O.D., 5.8mm I.D.
Thread Size 1/4 in. NPT
Shape Straight
Color White
Max. Operating Temperature (Metric) 100°C
Product Type Tube End Fitting
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.