missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Stirrer Bearings

Product Code. p-8005470
Click to view available options
Length (Metric):
65mm
70mm
72mm
74mm
86mm
Diameter (Metric) Shaft:
6 mm
8 mm
10 mm
16 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10370861

Brand: Bohlender™ C42414

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these PTFE bearings with stainless steel, glass and BOLA Stirrer Shafts. Bohlender™ BOLA™ PTFE Stirrer Bearings feature a special gasket made of PTFE and an FPM O-ring which is compressed by a GL screw cap provide a good sealing of the stirrer shaft. This gasket can be exchanged after wearing.

  • Ground joint cone made of PTFE with sealing rings on the outside to prevent sticking of the connection and to reduce danger of breaking glass
  • Suitable for vacuum
  • Universal chemical resistance
  • Temperature range: -15 to +200°C

Specifications

Diameter (Metric) Shaft 10 mm
For Use With (Application) Suitable for vacuum, perfect bearing for Stainless Steel, glass and BOLA Stirrer Shafts
Length (Metric) 72mm
Quantity 1 Ea.
Standard Taper Joint 29/32
Temperature (Metric) -200°C to +250°C
Type Stirrer Bearing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.