missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Sleeves with Ribs
Sleeves with ribs for vacuum up to 0.1 mbar.
14.00 € - 89.00 €
Specifications
For Use With (Equipment) | Vacuum Up to 0.1 mbar |
---|---|
Material | PTFE |
Product Type | Sleeves with Ribs |
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
17197384
|
Bohlender™
H930-02 |
NS 10/19 |
61.00 €
Pack of 10 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
17107394
|
Bohlender™
H930-03 |
NS 12/21 |
56.00 €
Pack of 10 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
17157394
|
Bohlender™
H932-03 |
US 14/20 |
14.00 €
Pack of 5 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
17117394
|
Bohlender™
H930-06 |
NS 24/29 |
30.00 €
Pack of 10 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
17177394
|
Bohlender™
H932-06 |
US 24/40 |
18.00 €
Pack of 5 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
17137394
|
Bohlender™
H930-08 |
NS 34/35 |
40.00 €
Pack of 5 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
17147394
|
Bohlender™
H930-09 |
NS 40/38 |
89.00 €
Pack of 5 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Description
- Sealing rings ('ribs') on the outside
- Without gripping ring and therefore usable with joint clamps
- For vacuum up to 0.1 mbar
- Solid construction for continued use
- Sealing rings are easily accessible and easy to clean
Specifications
Vacuum Up to 0.1 mbar | |
PTFE | |
Sleeves with Ribs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title