missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 22 PF
Universal powder cleaner for laboratory glassware and utensils. The ecological solution borer 22 PF shows a very high cleaning performance without chlorine, no surfactants and no phosphates. An acid rinse with a borer cleaner is recommended.
137.80 € - 163.24 €
Specifications
Form | Powder |
---|---|
pH | ∼12.1 (1% Solution) |
Composition | Alkalis, complexing agents, corrosion inhibitor |
Concentration | Concentrate |
Content And Storage | 5°C to 25°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17475102
|
Borer Chemie™
501500.15-D15P |
6 x 1.5 kg |
163.24 €
9kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17485102
|
Borer Chemie™
501500.15-S10P |
1 x 10 kg |
137.80 €
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Powder cleaner for automated cleaning
- Ecological, phosphate-free solution
- Perfect results already with 3-5 g/L
- Can be rinsed off without leaving residues
- For consistent and flawless results
- Wide cleaning spectrum
- Without chlorine, EDTA, NTA and surfactants
- Acid rinse with borer cleaner recommended
- Technical support by the manufacturer
Specifications
Powder | |
Alkalis, complexing agents, corrosion inhibitor | |
5°C to 25°C |
∼12.1 (1% Solution) | |
Concentrate |