missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boron nitride, Refractory Brushable Paint, BN 10%, Thermo Scientific™
Click to view available options
Quantity:
1 kg
5 kg
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications
Specifications
Color | White |
Physical Form | Paste |
Quantity | 5 kg |
IUPAC Name | azanylidyneborane |
Concentration or Composition (by Analyte or Components) | BN 10% |
Odor | Odorless |
Chemical Name or Material | Boron nitride, Refractory Brushable Paint |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Boron nitride, Refractory Brushable Paint, BN 10%, Thermo Scientific™ >
Spot an opportunity for improvement?Share a Content Correction