missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Borosilicate Crystallizing Dishes with Spout
Includes spout. DURAN™ BoroSilicate Crystallizing Dishes with Spout have good thermal shock resistance.
Brand: Duran™ 213113809
96.90 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Good thermal-shock resistance
- High operating temperature (+500 °C)
- Not designed for use under differential pressure or vacuum conditions.
Specifications
Flat | |
Borosilicate Glass | |
Evaporating Dish | |
70 mm |
100 mL | |
Round | |
40 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction