missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BISTABIL™ Borosilicate Glass Conical Ground Joint Stopper, Hexagonal Grip
Hollow with drip tip and hexagonal grip. BRAND™ BISTABIL™ Borosilicate Glass Conical Ground Joint Stopper is constructed from Boro 3.3 to DIN 12252 standards.
5.55 € - 26.10 €
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | Ground Joint Stopper |
Shape | Conical |
Quantity | 1/Pk. |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10253201
|
BRAND™
144635 |
NS 29/32 |
9.25 €
Each |
In Stock
Log in to see stock. |
|||||
10039970
|
BRAND™
144625 |
NS 19/26 |
6.70 €
Each |
In Stock
Log in to see stock. |
|||||
10781573
|
BRAND™
144615 |
NS 12/21 |
5.55 €
Each |
In Stock
Log in to see stock. |
|||||
10719011
|
BRAND™
144620 |
NS 14/23 |
5.55 €
Each |
In Stock
Log in to see stock. |
|||||
10408952
|
BRAND™
144630 |
NS 24/29 |
8.10 €
Each |
In Stock
Log in to see stock. |
|||||
10613592
|
BRAND™
144645 |
NS 45/40 |
26.10 €
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
10141441
|
BRAND™
144605 |
NS 7/16 |
5.55 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Borosilicate glass constrcution (Boro 3.3. to DIN 12252)
- Hollow
- Hexagonal grip
Specifications
Borosilicate Glass | |
Ground Joint Stopper | |
Conical | |
1/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title