missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass Automatic Burette
Brand: Pyrex 3396/02AS
212.80 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- With automatic zero facility
- Simple operation - To fill burette apply a slight positive pressure to lower sidearm - To set zero, release pressure to allow excess liquid to siphon back into the bottle
- Burettes manufactured from chemically resistant Pyrex™ borosilicate glass
- White enamel graduations
- 1.5mm bore PTFE key stopcock
- The following accessories are sold separately: Glass Reservoir (3297/12) and Rubber Blowing Ball for Class AS Auto Burets (3297/14AS)
Specifications
ISO 385 and DIN 12700 | |
Chemically Resistant Pyrex Borosilicate Glass | |
1.5 mm bore PTFE key stopcock |
Automatic buret with Schellbach stripe | |
10 mL | |
White enamel graduations at 0.02 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction