missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Class A Graduated Cylinder
Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.
Brand: Fisherbrand™ FB55672
Description
Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.
- DIN 12680 BS 604 ISO 4788
- Graduated in blue ceramic
- Hexagonal base
- Individual reorder code on each item
- Batch Certificate of Compliance' is downloadable

Specifications
Hexagonal | |
BS 604, DIN 12680, ISO 4788 | |
195 mm | |
Borosilicate Glass | |
50 mL | |
Blue Ceramic | |
Autoclavable |
Blue | |
Class A | |
Graduated Cylinder | |
26 mm | |
Conformity Certificate | |
1 mL | |
±0.5 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction