missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass Conical Form Beakers with Wide Mouth
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
Description
- Borosilicate Glass
- Conical
- Graduated
- Wide Mouth
Specifications
Specifications
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass |
Includes | Spout |
Quantity | 1 Ea. |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'