missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Separating Funnels with Glass Plug, without Scale

For use in liquid-liquid extractions to separate components. Lenz Laborglasinstrumente™ Separating Funnels, with Glass Plug, without Scale are manufactured from durable DURAN™ borosilicate glass.

Brand:  Lenz Laborglasinstrumente™ 04000058

 View more versions of this product

Product Code. 15330885

  • 104.00 € / Pack of 2
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Without scale; with solid glass plug
  • With NS socket and PE stopper
  • With screwthread retaining device
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

500 mL
No
2
Borosilicate Glass
4.0 mm bore
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers