missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Microscope Slide Cover Glasses
Protect your samples with Microscope Slide Cover Glasses.
25.70 € - 26.30 €
Specifications
Product Type | Coverslip |
---|---|
Material | Borosilicate Glass |
Length (Metric) | 22 mm |
Thickness (Metric) | 0.13 to 0.16 mm |
Quantity | 156 Pk. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11720399
|
Cole-Parmer™ Essentials
48510-00 |
22 x 22 mm |
25.70 €
Pack of 156 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
11771159
|
Cole-Parmer™ Essentials
48511-00 |
22 x 40 mm |
26.30 €
Pack of 87 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
Description
- Constructed of borosilicate glass.
- Choose from two thicknesses:
- No. 1 (0.13 to 0.17 mm)
- No.1.5 (0.16 to 0.19 mm)
- Cover glasses are made from borosilicate glasses and packaged by the ounce.
- The cover slips feature extra-white soda-lime glass with very low iron content.
Specifications
Coverslip | |
22 mm | |
156 Pk. |
Borosilicate Glass | |
0.13 to 0.16 mm |