missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Snap Seal™ Glass Crimp Top Vials
Can be securely sealed with the patented Poly Crimp™ Seal, aluminum crimp seals or a variety of Snap Top Cap™ designs. JG Finneran Associates™ Snap Seal™ Glass Crimp Top Vials are made of clear or amber type 1 Borosilicate glass, with more glass in the neck and a StepVial design.
21.90 € - 24.80 €
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 2 mL |
For Use With (Application) | Autosampler |
No. per Pack | 100 |
Product Code | Brand | Color | Marking Spot | Graduated | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Marking Spot | Graduated | Price | Quantity & Availability | |||
10732392
|
JG Finneran Associates™
31811M-1232 |
Clear | No | Yes |
24.80 €
Pack of 100 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
10137460
|
JG Finneran Associates™
31811-1232A |
Amber | No | No |
21.90 €
Pack of 100 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
12337049
|
JG Finneran Associates™
31811E-1232 |
Clear | Yes | Yes |
24.65 €
Pack of 100 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
Description
- Compatible with Poly Crimp™ Seals, aluminum crimp seals, or a variety of Snap Top Cap™ designs
- More glass in the neck area minimizes breakage of the neck during decapping
- Unique StepVial design precisely centers a limited volume insert for dependable use with autosamplers
- Available with graduated marking spots, which facilitates filling vials to a desired level and viewing sample volumes
- Choose from clear or amber Type I borosilicate glass
Specifications
12 mm | |
2 mL | |
100 | |
32 mm |
Borosilicate Glass | |
Autosampler | |
Crimp Seal (Poly Crimp™, Aluminum or Various Snap Top Cap Designs) | |
11 mm |