missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Borosilicate Glass Desiccator
Manufactured from borosilicate glass complies with DIN 12491 standards. BRAND™ Borosilicate Glass Desiccator has precisely ground flat flanges. Base ring surface is studded to improve stability and help prevent cracks. Supplied with 24/29 socket and interchangeable borosilicate glass stopcock.
Brand: BRAND™ 65231
247.69 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from borosilicate glass.
- Complies with DIN 12491 standards.
- Precisely ground flat flanges.
- Base ring surface studded to improve stability and help prevent cracks.
- Interchangeable lid.
- Supplied with 24/29 socket and interchangeable borosilicate glass stopcock.
Specifications
215 mm | |
Desiccator | |
316 mm |
1 | |
Borosilicate Glass | |
Socket in the lid with stopcock |