missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Digestion Tube with Socket
Designed for use with blockheaters.
88.75 € - 687.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Product Type | Digestion Tube with Socket |
Product Code | Brand | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | ||||
12425426
|
Quickfit
TJ15/16/1 |
16 mm | 145 mm |
88.75 €
Pack of 5 |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||
12435426
|
Quickfit
TJ250/42/6 |
42 mm | 300 mm |
258.00 €
Pack of 5 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||||
15597990
|
Quickfit
TJ75/26/3 |
26 mm | 255 mm |
682.00 €
Pack of 20 |
Estimated Shipment: 24-03-2025
Log in to see stock. |
||||
15587990
|
Quickfit
TJ100/26/3 |
26 mm | 300 mm |
687.00 €
Pack of 20 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
Description
- Contains Quickfit precision-ground socket to accept air condensers
- Manufactured from borosilicate glass for highest chemical and thermal durability
Specifications
Borosilicate Glass (3.3) | |
Digestion Tube with Socket |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title