missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Borosilicate Glass Funnel

Manufactured from borosilicate glass. BRAND™ Borosilicate Glass Funnel includes a ground or fire-polished upper rim. Short stem provides optimal filtration. Angled at 60°C.

Brand:  BRAND™ 145540

9.44 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10263631

  • 12.35 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from borosilicate glass.
  • Ground or fire-polished upper rim.
  • Short stem provides optimal filtration.
  • Angled at 60°C.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100mm
Borosilicate Glass
100mm
10mm
60°
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Borosilicate Glass Funnel > Stem Length: 100mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.