missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Borosilicate Glass Funnel
Shop All Brand Products
Click to view available options
Diameter (Metric)Top:
35mm
40mm
50mm
55mm
60mm
70mm
80mm
100mm
120mm
150mm
Length (Metric) Stem:
35mm
40mm
50mm
55mm
60mm
70mm
80mm
100mm
120mm
150mm
Unit Size:
Each
Description
- Manufactured from borosilicate glass.
- Ground or fire-polished upper rim.
- Short stem provides optimal filtration.
- Angled at 60°C.
Specifications
Specifications
| Diameter (Metric)Top | 150mm |
| Diameter (Metric) Stem | 16mm |
| Material | Borosilicate Glass |
| Angle | 60° |
| Length (Metric) Stem | 150mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction